!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAP LOGISTICS 1-3/4X16FT B FLY

STRAP LOGISTICS 1-3/4X16FT B FLY

KINEDYNE

STRAP LOGISTICS 1-3/4X16FT B FLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAP LOGISTICS 1-3/4X16FT B FLY

STRAP LOGISTICS 1-3/4X16FT B FLY

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.99 / EACH

EHC: EHC :
Min Qty 10 = $469.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KDN37D1618
  • Mfr. Model # 37D1618
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.205 lbs

Product Details

All logistic straps are designed to take care of most interior van loading requirements and are all tagged to comply with North American Cargo Securement Standard. Note: all logistic straps come standard with a 4 ft. fixed end.

Technical Specs

  • Item Series F Logistic Ratchet Strap
  • Width 1-3/4"
  • End Pads Series "F" 1 Inch Fittings
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware: Ratchet and "f" Track Fittings and Come Standard with a 48" Fixed End. 670 Lbs. Working Load Limit
  • Length 192"
  • Material Polyester
  • For Use With Mfr. No. 1805 and 1806.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list