Skip Content
STRAP HINGE,LIGHT,STEEL,3 HOLES PER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP HINGE,LIGHT,STEEL,3 HOLES PER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCF7
  • Mfr. Model # 1RCF7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Zinc
  • Item Hinge
  • Holes per Leaf 3
  • Material Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Hardware Not Included
  • Corners Rounded
  • Range of Motion 270 Degrees
  • Door Leaf Width 1"
  • Frame Leaf Width 1"
  • Holes With
  • Frame Leaf Thickness 0.050"
  • Door Leaf Height 2"
  • Ligature Resistant No
  • Door Leaf Thickness 0.050"
  • Frame Leaf Height 2"
  • Pin Material Steel
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list