Skip Content
STRAP HINGE LIGHT STEEL 3 HLS PR LF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP HINGE LIGHT STEEL 3 HLS PR LF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCH1
  • Mfr. Model # 1RCH1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 0.3 lbs

Product Details

Light strap hinges - light-duty strap hinges are ideal for use on tool boxes, storage chests and small shed doors. Can be used in exterior or interior applications. Size: 6 inch (152 mm), Zinc plated finish.

Technical Specs

  • Finish Zinc
  • Bearing Type Plain
  • Item Strap Hinge
  • Material Steel
  • Pin Material Steel
  • Holes per Leaf 4
  • Mounting Full Surface
  • Pin Type Non Removable
  • Hardware Included
  • Corners Rounded
  • Range of Motion 270 Degrees
  • Door Leaf Width 1-5/16"
  • Frame Leaf Width 1-17/32"
  • Ligature Resistant No
  • Door Leaf Thickness 0.055"
  • Frame Leaf Height 6"
  • Door Leaf Height 6"
  • Frame Leaf Thickness 0.055"
  • Holes With
  • Orientation Non Handed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list