Skip Content
STRAP HINGE,HEAVY,STEEL,4 HOLE LEAF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP HINGE,HEAVY,STEEL,4 HOLE LEAF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCP9
  • Mfr. Model # 1RCP9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Stainless Steel
  • Item Hinge
  • Material Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Holes per Leaf 4
  • Hardware Included
  • Corners Rounded
  • Range of Motion 270 Degrees
  • Frame Leaf Width 3-3/16"
  • Door Leaf Width 3"
  • Holes With
  • Door Leaf Thickness 0.108"
  • Door Leaf Height 8"
  • Ligature Resistant No
  • Frame Leaf Height 15-7/16"
  • Frame Leaf Thickness 0.108"
  • Pin Material Steel
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list