Skip Content
STRAP HINGE,HEAVY,STEEL,4 HOLE LEAF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP HINGE,HEAVY,STEEL,4 HOLE LEAF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCN2
  • Mfr. Model # 1RCN2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Galvanized
  • Item Hinge
  • Holes per Leaf 3
  • Material Steel
  • Mounting Full Surface
  • Pin Type Non Removable
  • Corners Rounded
  • Hardware Included
  • Door Leaf Width 1-1/2"
  • Range of Motion 270 Degrees
  • Frame Leaf Width 1-15/16"
  • Holes With
  • Ligature Resistant No
  • Frame Leaf Height 4"
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Pin Material Steel
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list