Skip Content
STRAP HINGE HEAVY STEEL 4 HL LF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP HINGE HEAVY STEEL 4 HL LF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCK7
  • Mfr. Model # 1RCK7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1101
  • Shipping Weight 1.95 lbs

Product Details

Heavy strap hinges. Bearing design eliminates metal to metal contact, reducing wear and tear. Smooth, quiet operation. All metal parts are plated prior to assembly to enhance rust resistance. Size: 10 inch. Zinc plated finish.

Technical Specs

  • Bearing Type Plain
  • Finish Zinc
  • Material Steel
  • Item Strap Hinge
  • Mounting Full Surface
  • Holes per Leaf 4
  • Pin Material Steel
  • Pin Type Non Removable
  • Hardware Included
  • Range of Motion 270 Degrees
  • Corners Rounded
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Ligature Resistant No
  • Door Leaf Height 10"
  • Frame Leaf Height 10"
  • Frame Leaf Thickness 0.120"
  • Door Leaf Thickness 0.120"
  • Orientation Non Handed
  • Holes With

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list