Skip Content
STRAP F/WRENCH 29-1/4X1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP F/WRENCH 29-1/4X1-3/4IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG32050
  • Mfr. Model # 32050
  • UNSPSC # 27112127
  • CATALOGUE PAGE # 257
  • Shipping Weight 0.21 lbs

Product Details

Replacement strap for RIDGID(R) strap wrench, 29-1/4 inches.

Technical Specs

  • Strap Width 1-3/4"
  • Item Strap Wrench
  • Handle Length 18"
  • Pipe Capacity 5"
  • Strap Length 29-1/4"
  • Strap Material Woven Nylon
  • Outside Dia. Tubing 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list