STRAP-CUTTER BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRAP-CUTTER BLACK

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER22-01944
  • Mfr. Model # 22-01944
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application Webbing, Seat Belts, Belts, Clothing
  • Includes Sheath
  • Item Safety Strap Cutter
  • Number of Blades 1
  • Blade Type Fixed
  • Handle Colour Black
  • Overall Length 4-3/8"
  • Overall Width 3-1/2"
  • Handle Material Injection Molded Rubber
  • Blade Material 420HC Stainless Steel
  • Overall Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list