Skip Content
STRAP CONDUIT 2 HOLE RIGID 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP CONDUIT 2 HOLE RIGID 1-1/4IN

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI1510
  • Mfr. Model # CI1510
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1343
  • Shipping Weight 0.06 lbs

Product Details

Galvanized steel two hole rigid conduit strap. Trade size 1-1/4 in. Maximum conduit diameter 1.66 in. Hole size 1/4 in.

Technical Specs

  • Item Two Hole Rigid Strap - Galvanized Steel 1-1/4"
  • Material Galvanized Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List