STRAP CONDUIT 1 HOLE RIGID 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP CONDUIT 1 HOLE RIGID 3/4IN

THOMAS & BETTS

Web Price : $0.50 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI1206
  • Mfr. Model # CI1206
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1343
  • Shipping Weight 6.54 lbs

Product Details

Galvanized steel one hole rigid conduit strap. Trade size 3/4 in. Maximum conduit diameter 1.05 in. Hole size 1/4 in.

Technical Specs

  • Item One Hole Rigid Strap - Galvanized Steel 3/4"
  • Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list