Skip Content
STRAP CLAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP CLAMP

WALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLK33969
  • Mfr. Model # 33969
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 3221
  • Shipping Weight 1.0 lbs

Product Details

Torctite(R) preformed clamp, aluminized lap joint, extra strength band with grade 8 bolts, 4 inches.

Technical Specs

  • Finish Aluminized
  • Item Strap Clamp
  • Material Aluminium
  • For Pipe Size 4"
  • Type Torctite Preformed Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list