STRAP CLAMP-ALUM. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP CLAMP-ALUM.

WALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLK33976
  • Mfr. Model # 33976
  • UNSPSC # 31162903
  • CATALOGUE PAGE # 3221
  • Shipping Weight 1.0 lbs

Product Details

Torctite(R) preformed clamp, aluminized lap joint, extra strength band with grade 8 bolts, 2-1/2 inches.

Technical Specs

  • Finish Aluminized
  • Item Strap Clamp
  • Material Aluminium
  • Type Torctite Preformed Clamp
  • For Pipe Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list