STRAP,CINCH STRAP FOR PALLETS,BLK,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP,CINCH STRAP FOR PALLETS,BLK,P

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A791
  • Mfr. Model # 15A791
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Cinch Strap
  • Width 2"
  • Shape Strap
  • Shear Strength 14 PSI
  • Length 16 ft
  • Flame Retardant No
  • Characteristics Adjustable Hook And Loop Strap with Webbing Cinch Strap with Metal Buckle
  • Backing Material Nylon
  • Hook and Loop Type Hook-and-Loop
  • Hook and Loop Shape Strap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list