STRAP AXLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP AXLE

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN58505
  • Mfr. Model # 58505
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3234
  • Shipping Weight 0.735 lbs

Product Details

Axle tie-down strap 2 x 24 for securing vehicles and machinery to anchor points during transport. Zinc die-cast tie down rings, strong 2 nylon webbing. 10,000 lb. rated.

Technical Specs

  • Colour Blue
  • For Use With Trailers, Autos and Machinery
  • Includes V Rings on Ends
  • Item Axle Strap
  • Length 24"
  • Body Material Polyester
  • Width 2"
  • End Type Ring Hook
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 2"
  • Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list