STRAP AXLE W/PRTCTV SLEEVE 2X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP AXLE W/PRTCTV SLEEVE 2X24 IN

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15653G024SL1
  • Mfr. Model # 15653G024SL1
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3245
  • Shipping Weight 1.25 lbs

Product Details

Polyester Axle Strap & Auto Ratchet Tie Down, 2 inch width, 24 inch length, gray in colour, with protective sleeve, working load limit of 3,335 lbs (1,513 kgs).

Technical Specs

  • Colour Gray
  • For Use With Used to Secure the Rear Axle of An Automobiles and Used with Mfr Number 15661-1
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Protective Nylon Sleeve, Bilingual Industry Correct Legal Labels and Transport Grade Hardware
  • Item Strap Axle Prtctv Sleeve
  • Length 24"
  • Width 2"
  • Body Material Polyester
  • End Type Delta Ring
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list