Skip Content
STRAP 1/2IN 0NE HOLE T3SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAP 1/2IN 0NE HOLE T3SS

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX12HSMP034
  • Mfr. Model # 12HSMP034
  • UNSPSC # 31162504
  • CATALOGUE PAGE # 1079
  • Shipping Weight 0.42 lbs

Product Details

Used to attach conduit or armored cable to concrete. Fastener preassembled to a 16 gauge conduit strap.

Technical Specs

  • For Use With BLXT3SS
  • Item 1/2" One Hole Strap with 3/4" Plated Pin
  • Head Dia. (In.) 0.3
  • Length (In.) 3/4
  • Package Quantity 100
  • Shank Dia. (In.) 0.104 to 0.125
  • Grade 16 ga.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list