STRAP,PIPE,EMT 1 1/2 IN,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAP,PIPE,EMT 1 1/2 IN,PK25

GRAINGER APPROVED

Web Price : $79.75 / PACKAGE

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4YF53
  • Mfr. Model # 4YF53
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 5.05 lbs

Product Details

Steel pipe strap, EMT, 1-1/2 inch conduit size, 3/8 inch screw size, pkg. qty. 25.

Technical Specs

  • Finish Zinc Plated
  • Item Die Cast Pipe Spacer
  • For Use With EMT
  • Material Malleable Iron
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list