Skip Content
STRAINER T-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAINER T-LINE

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJLST150-80
  • Mfr. Model # LST150-80
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Mesh 80
  • Bowl Color Black
  • Item T-Line Strainer
  • Height 8-11/16"
  • Length 3"
  • Housing Material Polypropylene
  • Pipe Size 1-1/2"
  • Screen Material 316 Stainless Steel
  • Max. Pressure 150 psi @ 70 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list