Skip Content
STRAINER,SUCTION,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAINER,SUCTION,1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24W722
  • Mfr. Model # 24W722
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • (F)NPT Ports (In.) 1
  • Dia. (In.) 2.62
  • Item Hydraulic Suction Strainer
  • Nominal Flow (GPM) 10
  • Frame Rigid Three Piece Inner
  • Screen Material Stainless Steel
  • Length (In.) 5.41
  • Screen Mesh 100
  • End Plates Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list