Skip Content
STRAINER REUSABLE 21X20 PAINT 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAINER REUSABLE 21X20 PAINT 2PK

DEROYAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGK4
  • Mfr. Model # 6LGK4
  • UNSPSC # 31211915
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With 5 gal. Pails of Paints and Stains
  • Colour White
  • Item Reusable Paint Strainer
  • Width 20"
  • Length 21"
  • Microns 400
  • Construction Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list