Skip Content
STRAINER,PIPELINE Y,2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAINER,PIPELINE Y,2 IN

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NU89
  • Mfr. Model # 4NU89
  • UNSPSC # 40142504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Item Y Strainer
  • Standards -
  • Mesh 20 Mesh
  • Pipe Size 2"
  • Housing Material Cast Iron
  • Screen Material Alloy 20 Stainless Steel
  • Max. Pressure 250 psi WSP
  • Connection Type FNPT x FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list