Skip Content
STRAINER MESH PIPE DIA 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAINER MESH PIPE DIA 1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPG7
  • Mfr. Model # 1PPG7
  • UNSPSC # 40161806
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.02 lbs

Product Details

Mesh Strainer, Lavatory, Stainless Steel, Stainless Steel Color/Finish, 0.015, Pipe Dia. (In.) 1-1/4.

Technical Specs

  • Gauge 0.015
  • Item Mesh Strainer
  • Material of Construction Stainless Steel
  • Pipe Dia. (In.) 1-1/4"
  • Package Quantity 1
  • Color/Finish Stainless Steel
  • Type Lavatory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list