Skip Content
STRAINER,IN LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAINER,IN LINE

FLOJET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YD31
  • Mfr. Model # 4YD31
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With -
  • Item Inline, Pump Strainer
  • Microns 420
  • Colour -
  • Gasket Material -
  • Mesh -
  • Flow Rate 3 gpm
  • Length 4"
  • Height 5-7/8"
  • Housing Material Polypropylene
  • Pipe Size 3/8"
  • Screen Material 304 Stainless Steel
  • Max. Pressure 50 psi
  • Connection Type Barb

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list