STRAINER 1-1/4IN FNPT 300WOG BRZ Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAINER 1-1/4IN FNPT 300WOG BRZ Y

ZURN WILKINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N585
  • Mfr. Model # 22N585
  • UNSPSC # 40142501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Standards NSF Listed - Standard 61, Annex G
  • Item Y Strainer
  • Gasket Material Rubber
  • Width 5-5/16"
  • Housing Material Lead Free Bronze
  • Mesh 20 Mesh
  • Pipe Size 1-1/4"
  • Screen Material Stainless Steel
  • Max. Pressure 300 psi WOG
  • Connection Type FNPT x FNPT
  • Blow-off Port 1/2"
  • Flow Rate 13 gpm
  • Height 4-3/4"
  • Length 5-5/16"
  • Microns 841
  • Max. Fluid Temp. 180 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list