STRAIGHT WHEEL GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT WHEEL GRINDER

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3119-12ES4
  • Mfr. Model # CP3119-12ES4
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 5.46 lbs

Product Details

Straight Wheel Grinder 4 In., Industrial Duty, Straight Wheel Grinder 4 In., Free Speed 12,000 RPM, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, 1.2 HP, 8.5 Average CFM @ 15 Second Run Time, 34.0 CFM @ Full Load, Air Inlet 3/8 In., Required Pressure 90, Min

Technical Specs

  • Average CFM @ 15 Second Run Time 8.50
  • Duty Industrial
  • Item Air Grinders
  • HP 1.2
  • Overall Length 13.3"
  • Exhaust Rear
  • Throttle Safety Throttle Lever
  • Lock No
  • CFM @ Full Load 34.0
  • Handle Material Composite
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Spindle Size 3/8"-24
  • Wheel Dia. 4"
  • Required Pressure 90
  • Min. Hose Size 3/8"
  • Grinder Type Straight Wheel Grinder 4"
  • Air Inlet 0.375"
  • Lever Type Safety
  • Grinder Orientation Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list