Skip Content
STRAIGHT WALL LONG BOX,H10 3/4,D 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT WALL LONG BOX,H10 3/4,D 48

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLW1
  • Mfr. Model # 3CLW1
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.55 lbs

Technical Specs

  • Item Wall Container
  • Material Polyethylene
  • Colour Gray
  • Load Capacity 40 lb.
  • Inside Width 13-1/4"
  • Inside Height 9-5/8"
  • Outside Width 15"
  • Outside Height 10-3/4"
  • Outside Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list