STRAIGHT WALL LONG BOX,H 7 1/4,D 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT WALL LONG BOX,H 7 1/4,D 48

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLW4
  • Mfr. Model # 3CLW4
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • Colour Gray
  • Item Wall Container
  • Material Polyethylene
  • Load Capacity 40 lb.
  • Inside Height 6-1/4"
  • Inside Width 20-3/4"
  • Outside Width 22-1/2"
  • Outside Height 7-1/4"
  • Outside Length 48"
  • Inside Length 45-2/3"
  • Volume Capacity 3.50 cu. ft.
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list