STRAIGHT VALVE,PF,3/8 X 3/8,POLY,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT VALVE,PF,3/8 X 3/8,POLY,WH

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F340
  • Mfr. Model # 18F340
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish White
  • Item Straight Valve
  • Body Material Polysulfone
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061
  • Max. Pressure 200 PSI
  • Body Style - Valves Straight
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Inlet Type Push
  • Outlet Type Push to Connect
  • Inlet Size 3/8"
  • Outlet Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list