!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT VALVE,PF,3/8 X 3/8 MIP,POL

STRAIGHT VALVE,PF,3/8 X 3/8 MIP,POL

PROLINE SERIES

STRAIGHT VALVE,PF,3/8 X 3/8 MIP,POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT VALVE,PF,3/8 X 3/8 MIP,POL

STRAIGHT VALVE,PF,3/8 X 3/8 MIP,POL

PROLINE SERIES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG18F346
  • Mfr. Model # 644-422
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Straight Valve
  • Finish White
  • Inlet Type Push
  • Outlet Type MIP
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061
  • Body Style - Valves Straight
  • Inlet Size 3/8"
  • Outlet Size 3/8"
  • Max. Pressure 250 psi
  • Body Material Polysulfone

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list