Skip Content
STRAIGHT VALVE,PF,1/4 X 1/2,POLY,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT VALVE,PF,1/4 X 1/2,POLY,WH

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F365
  • Mfr. Model # 18F365
  • UNSPSC # 40141617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Straight Valve
  • Finish White
  • Body Material Polysulfone
  • Max. Pressure 200 PSI
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061
  • Body Style - Valves Straight
  • Temp. Range 40 Degrees F - 180 Degrees F
  • Inlet Type Push
  • Outlet Type Push to Connect
  • Outlet Size 1/2"
  • Inlet Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list