Skip Content
STRAIGHT UNION INTERNAL HEX,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT UNION INTERNAL HEX,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRT3
  • Mfr. Model # 1LRT3
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Tube Size 1/4"
  • Temp. Range 32 to 140 Degrees F
  • Hex Size 0.410"
  • Item Straight Adapter
  • Specific Fitting Shape Straight
  • Basic Fitting Shape Adapter
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Polybutylene
  • Colour White
  • Special Features With Internal Hex
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list