Skip Content
STRAIGHT UNION EXTERNAL HEX,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT UNION EXTERNAL HEX,PK 10

NORGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LRP5
  • Mfr. Model # 1LRP5
  • UNSPSC # 40142308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Hex Size 0.440"
  • Temp. Range 32 to 140 Degrees F
  • Item Straight Adapter
  • Tube Size 1/4"
  • Specific Fitting Shape Straight
  • Basic Fitting Material Plastic
  • Tube Fitting Material Polybutylene
  • Fitting Connection Type Tube x MNPT
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Special Features With External Hex
  • Colour White
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list