Skip Content
STRAIGHT UNION 4MMX4MM OR 5/32X5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT UNION 4MMX4MM OR 5/32X5/32

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31060400
  • Mfr. Model # 31060400
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.

Technical Specs

  • Type Equal and Unequal Connector
  • Tube Size 5/32" or 4mm
  • Item Union
  • Material of Construction Technical Polymer, NBR
  • Temp. Range -20 Degrees C - 80 Degrees C
  • Connection Tube x Tube
  • Max. Pressure (PSI) 290
  • Standards ISO 14743, DI 97/23/EC (PED), DI 2002/95/EC (RoHS), 2011/65/EC, DI 1907/2006 (REACH)
  • Sub-Category Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list