Skip Content
STRAIGHT TIRE VALVE,1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT TIRE VALVE,1 1/2 IN

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W447
  • Mfr. Model # 33W447
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Straight Tire Valve
  • Length 1-1/2"
  • Material Brass
  • Thread Size 1/2" NPT
  • Valve Size Large Bore
  • Max. Air Pressure 200 psi
  • Rim Hole Size 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list