Skip Content
STRAIGHT THREAD ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT THREAD ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10C5BU-S
  • Mfr. Model # 10C5BU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Length -
  • Item Straight Thread Elbow
  • Temp. Range -30 - 250 Degrees F
  • Thread Size 7/8-14
  • Material of Construction Zinc Plated Steel
  • Connection SAE-ORB x Tube
  • Pressure (PSI) 4500
  • Tube Size 5/8"
  • Standards SAE J514
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list