Skip Content
STRAIGHT THREAD CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT THREAD CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4-5F5BU-S
  • Mfr. Model # 4-5F5BU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Straight Thread Connector
  • Length 1.13"
  • Material of Construction Zinc Plated Steel
  • Pressure (PSI) 5000
  • Thread Size 1/2-20
  • Temp. Range -30 - 250 Degrees F
  • Connection SAE-ORB x Tube
  • Tube Size 1/4"
  • Standards SAE J514
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list