STRAIGHT THREAD CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT THREAD CONNECTOR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16F5BU-S
  • Mfr. Model # 16F5BU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Length 1.81"
  • Pressure (PSI) 4000
  • Item Straight Thread Connector
  • Material of Construction Zinc Plated Steel
  • Connection SAE-ORB x Tube
  • Thread Size 1-5/16-12
  • Tube Size 1"
  • Temp. Range -30 - 250 Degrees F
  • Standards SAE J514
  • Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list