STRAIGHT SPRAY HEAD AND HANDLE,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT SPRAY HEAD AND HANDLE,BRAS

ZURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KJY2
  • Mfr. Model # 3KJY2
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Features Stay-Open Ring for Continuous Flow, 6" L Insulated Handle for Protection While Using Hot Water and a Self-Closing Valve for Fast Shut-off, Vandal-Resistant Brass Lever Handles are 2-1/2" L, Color Coded and Insulated
  • Material of Construction Cast Brass
  • Item Straight Spray Head and Handle
  • Finish Chrome
  • Connection 7/8" Male
  • Size 6"
  • Inlet 7/8"-20 UNEF Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list