Skip Content
STRAIGHT SHANK BIT 5/16X7 7/8PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT SHANK BIT 5/16X7 7/8PK

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281546
  • Mfr. Model # 281546
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.129 lbs

Technical Specs

  • Shank Shape Straight
  • Drilling Length 5"
  • Overall Length 7-7/8"
  • Bit Dia. 7/8"
  • Item Hammer Drill Bit
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list