STRAIGHT SHANK BIT 5/16X16PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT SHANK BIT 5/16X16PK

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281560
  • Mfr. Model # 281560
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.271 lbs

Technical Specs

  • Overall Length 16"
  • Item Hammer Drill Bit
  • Shank Shape Straight
  • Drilling Length 14"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list