Skip Content
STRAIGHT SHANK BIT 1/2X24PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAIGHT SHANK BIT 1/2X24PK

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX281669
  • Mfr. Model # 281669
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Hammer Drill Bit
  • Overall Length 24"
  • Drilling Length 22"
  • Shank Shape Straight
  • Bit Dia. 1/2"
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list