STRAIGHT RTR BIT,SOLID CARBIDE1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT RTR BIT,SOLID CARBIDE1/2 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y610
  • Mfr. Model # 16Y610
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.2 lbs

Product Details

Straight Router Bit, Solid Carbide, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1-1/4, Flute Length (In.) 1-1/4, Number of Flutes 2, Cutting Length (In.) 1-1/4, Shank Dia. (In.) 1/2, Shank Length (In.) 1-3/4, Overall Length (In.) 3, Up Spiral for Fast, Clean Cutting With Smooth Finish

Technical Specs

  • Cutting Dia. (In.) 1/2
  • Application Up Spiral for Fast, Clean Cutting with Smooth Finish
  • Cutting Length (In.) 1-1/4
  • Flute Length (In.) 1-1/4
  • Item Straight Router Bit
  • Material Solid Carbide
  • Number of Flutes 2
  • Depth of Cut (In.) 1-1/4
  • Overall Length (In.) 3
  • Shank Length (In.) 1-3/4
  • Shank Dia. (In.) 1/2
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list