Skip Content
STRAIGHT RTR BIT CARBIDE TIPPED,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT RTR BIT CARBIDE TIPPED,1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y555
  • Mfr. Model # 16Y555
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.1 lbs

Product Details

Straight Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of Flutes 2, Cutting Length (In.) 1, Shank Dia. (In.) 1/2, Shank Length (In.) 1-3/4, Overall Length (In.) 2-3/4, For General Purpose Stock Removal

Technical Specs

  • Application For General Purpose Stock Removal
  • Cutting Dia. (In.) 1/4
  • Cutting Length (In.) 1
  • Flute Length (In.) 1
  • Number of Flutes 2
  • Item Straight Router Bit
  • Material Carbide Tipped
  • Depth of Cut (In.) 1
  • Overall Length (In.) 2-3/4
  • Shank Length (In.) 1-3/4
  • Shank Dia. (In.) 1/2
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list