STRAIGHT RTR BIT CARBIDE TIPPED,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT RTR BIT CARBIDE TIPPED,1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16Y634
  • Mfr. Model # 16Y634
  • UNSPSC # 27112821
  • CATALOGUE PAGE # 445
  • Shipping Weight 0.05 lbs

Product Details

Straight Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of Flutes 2, Cutting Length (In.) 1, Shank Dia. (In.) 1/4, Shank Length (In.) 2-1/4, Overall Length (In.) 3-1/4, Used To Cut Out Openings In Diverse Combination Of Materials, Especilly In Boat Industries

Technical Specs

  • Application Used to Cut Out Openings in Diverse Combination of Materials, Especilly in Boat Industries
  • Cutting Dia. (In.) 1/4
  • Cutting Length (In.) 1
  • Depth of Cut (In.) 1
  • Flute Length (In.) 1
  • Item Straight Router Bit
  • Overall Length (In.) 3-1/4
  • Number of Flutes 2
  • Material Carbide Tipped
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 2-1/4
  • Sub-Category Straight Router Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list