Skip Content
STRAIGHT OIL GAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT OIL GAGE

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HD40
  • Mfr. Model # 5HD40
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Base Square (In.) 11/16
  • Sight Length (In.) 2-3/4
  • Type Vented
  • Construction Brass with Glass Sight
  • Seals Buna N
  • Mounting Thread 1/4 Male NPTF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list