Skip Content
STRAIGHT LINE ACTION CLAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT LINE ACTION CLAMPS

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC610
  • Mfr. Model # 610
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 1.9 lbs

Product Details

Shop Supplies, Toggle Clamps, Standard, Holding Capacity (lbs.) 800, Thread Size 3/8 in.-16, Plunger Diameter (in.) 0.62, Plunger Travel(in.) 1.63, Overall Height (in.) 4.41, Overall Length (in.) 6.72, Base Mou7nting Centres (in.) 1.53 x 1.63.

Technical Specs

  • Height Under Arm (In.) 1.70
  • Base Mounting Centers (In.) 1.63 x 1.63
  • Holding Capacity (Lb.) 800
  • Includes Vinyl Grip
  • Item Toggle Clamp
  • Overall Height (In.) 4.41
  • Type Flanged Base Mount
  • Plunger Dia. (In.) 0.62
  • Overall Length (In.) 6.72
  • Handle Straight
  • Thread Size 3/8-16
  • Plunger Travel (In.) 1.63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list