STRAIGHT LINE ACTION CLAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT LINE ACTION CLAMPS

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC608
  • Mfr. Model # 608
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Height Under Arm (In.) 1.25
  • Base Mounting Centers (In.) 1.63 x 1.63
  • Holding Capacity (Lb.) 850
  • Includes Ergonomic Grip
  • Item Toggle Clamp
  • Overall Length (In.) 6.00
  • Overall Height (In.) 4.12
  • Plunger Dia. (In.) 0.62
  • Thread Size 3/8-16
  • Type Flanged Base Mount
  • Handle Straight
  • Plunger Travel (In.) 1.63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list