Skip Content
STRAIGHT LINE ACTION CLAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAIGHT LINE ACTION CLAMPS

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC604
  • Mfr. Model # 604
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.61 lbs

Product Details

Shop Supplies, Toggle Clamps, Through-Hole Mounted, Holding Capacity (lbs.) 300, Thread Size 5/16 in.-18, Plunger Diameter (in.) 0.44, Plunger Travel (in.) 1.50, Overall Height (in.) 4.16, Overall Length (in.) 4.95.

Technical Specs

  • Item Toggle Clamp
  • Includes Ergonomic Grip, Locking Nut
  • Height Under Arm (In.) 0.44
  • Holding Capacity (Lb.) 300
  • Overall Height (In.) 4.16
  • Plunger Dia. (In.) 0.44
  • Overall Length (In.) 4.27

  • Type Through-Hole Mount
  • Thread Size 5/16-18
  • Handle Straight
  • Plunger Travel (In.) 1.5
  • Base Mounting Centers (In.) 3/4-16 Thread for Through Hole Mounting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list