STRAIGHT LINE ACTION CLAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT LINE ACTION CLAMPS

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC603SS
  • Mfr. Model # 603-SS
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 662
  • Shipping Weight 0.85 lbs

Product Details

Toggle Clamp, Straight Line Action, SS, Holding Capacity 840 Lb, Overall Height 3.23 In, Overall Length 4.73 In, Height Under Arm 0.97 In, Plunger Dia. 0.27 In., Base Mounting Centers 1.31 x 1.44 In, 1.25 Plunger Travel (In.), Thread Size 5/16-18, Include

Technical Specs

  • Height Under Arm (In.) 0.97
  • Base Mounting Centers (In.) 1.44 x 1.31
  • Includes Ergonomic Grip
  • Holding Capacity (Lb.) 840
  • Item Toggle Clamp
  • Overall Height (In.) 3.28
  • Overall Length (In.) 4.77
  • Plunger Dia. (In.) 0.47
  • Thread Size 5/16-18
  • Type Flanged Base Mount
  • Handle Straight
  • Plunger Travel (In.) 1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list