STRAIGHT LEG 30IN. D X 33IN. H PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAIGHT LEG 30IN. D X 33IN. H PK3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20GZ74
  • Mfr. Model # 20GZ74
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item Straight Leg
  • For Use With 96" Long Workbenches
  • Height 29" - 33"
  • Depth 30"
  • Material Steel
  • Load Capacity 4,000 lb.
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list